This item is Discontinued.

Safavieh Silva Metal Full Size Headboard- Antique Iron - 59.8 x 1.3 x 53.6 in. FOX6216C-F

Silva Metal Full Size Headboard- Antique Iron - 59.8 x 1.3 x 53.6 in. (Discontinued)

  • Mfr # FOX6216C-F
  • Zoro # G310721791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOX6216C-F
Zoro #
G310721791
UPC #
889048013230
Country of Origin
China

Dimensions

Size
53.6 in x 1.3 in x 59.8 in

Details

Color
Antique Iron
Material
Metal
Metal Type
Iron
Metal Color
Antique Iron
Finish
Oilbased Paint

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.