Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Siobhan Accent Table- Black - 24 x 15 x 18 in. AMH6611B

Siobhan Accent Table- Black - 24 x 15 x 18 in. (Discontinued)

  • Mfr # AMH6611B
  • Zoro # G610669700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6611B
Zoro #
G610669700
UPC #
683726141471
Country of Origin
China

Dimensions

Drawer Dimensions
14.4 in X 13.1 in X 4.7 in
Shelf Dimensions
18 in X 15 in X 12.6 in
Size
18 in X15 in X24 in

Details

Wood Type
Pine
Metal Type
Zinc Alloy
Number of Drawers
1
Metal Color
Dark Silver
Weight Capacity
35 Lbs.
Finish
Nc Coating
Color
Black
Number of Shelves
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.