Zoro Homepage

Siobhan Night Table

  • Mfr # AMH6611D

  • Zoro # G410643276


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Drawer Dimensions
14.4 in X 13.1 in X 4.7 in
Weight Capacity
35 Lbs.
Tabletop Color
Distressed Vanilla
Wood Type
Poplar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6611D
Zoro #
G410643276
UPC #
683726141495
Country of Origin
China

Dimensions

Drawer Dimensions
14.4 in X 13.1 in X 4.7 in
Size Dimension
18 in X15 in X24 in
Shelf Dimensions
18 in X 15 in X 12.6 in

Details

Number of Shelves
1
Weight Capacity
35 Lbs.
Tabletop Color
Distressed Vanilla
Wood Type
Poplar
Finish
Nc Coating
Metal Color
Iron
Metal Type
Zinc Alloy
Number of Drawers
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.