Zoro Homepage

Sofia Small Rectangle Area Rug Blue & Beige - 4 x 5 ft. 7 in.

  • Mfr # SOF376C-4

  • Zoro # G111526380


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Beige
Weave
power loomed
Size
4 ft X 5 ft
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOF376C-4
Zoro #
G111526380
UPC #
889048179769
Country of Origin
Turkey

Dimensions

Size
4 ft X 5 ft

Details

Color
Blue/Beige
Weave
power loomed
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.