
Soho 2 ft. 6 in. x 8 ft. Rectangle Area Rug Beige & Beige
Mfr # SOH655B-28
Zoro # G609287403
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Pattern
soho
Material
Wool, Viscose
Pile Height
0.31in-0.59in
Weave
hand tufted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOH655B-28
Zoro #
G609287403
UPC #
889048542655
Country of Origin
India
Dimensions
Pile Height
0.31in-0.59in
Size
2 ft-6inX8 ft
Details
Color
Beige/Beige
Pattern
soho
Material
Wool, Viscose
Weave
hand tufted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.