Zoro Homepage

Soho 2 x 3 ft. Rectangle Area Rug Beige & Beige

  • Mfr # SOH655B-2

  • Zoro # G909286984


product price: $44.65
/ea

Key Features

Pattern
soho
Material
Wool, Viscose
Pile Height
0.31in-0.59in
Weave
hand tufted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOH655B-2
Zoro #
G909286984
UPC #
889048542624
Country of Origin
India

Dimensions

Pile Height
0.31in-0.59in
Size
2inX3in

Details

Color
Beige/Beige
Pattern
soho
Material
Wool, Viscose
Weave
hand tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.