This item is Discontinued.

Safavieh Soho 5 ft. x 8 ft. Domino Contemporary Rug - Black-Coffee SO93A-5

Soho 5 ft. x 8 ft. Domino Contemporary Rug - Black-Coffee (Discontinued)

  • Mfr # SO93A-5
  • Zoro # G910698646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO93A-5
Zoro #
G910698646
UPC #
683726012696
Country of Origin
China

Dimensions

Width (In.)
96 in
Length (In.)
60 in
Size
5ft X8ft

Details

Shape
Rectangle
Weave
hand tufted / hooked
Color
Black
Style
Soho
Knitting
Tufted
Material
Wool
Item
Rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.