Zoro Homepage

Soho 5 x 8 ft. Rectangle Area Rug Brown & Red

  • Mfr # SOH655T-5

  • Zoro # G209287629


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Pattern
soho
Material
Wool, Viscose
Pile Height
0.31in-0.59in
Weave
hand tufted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOH655T-5
Zoro #
G209287629
UPC #
889048542747
Country of Origin
India

Dimensions

Pile Height
0.31in-0.59in
Size
5inX8in

Details

Color
Brown/Red
Pattern
soho
Material
Wool, Viscose
Weave
hand tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.