This item is Discontinued.

Safavieh Soho 7 ft. 6 in. x 9 ft. 6 in. Rectangle Area Rug Beige & Beige SOH655B-8

Soho 7 ft. 6 in. x 9 ft. 6 in. Rectangle Area Rug Beige & Beige (Discontinued)

  • Mfr # SOH655B-8
  • Zoro # G909287691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOH655B-8
Zoro #
G909287691
UPC #
889048542716
Country of Origin
India

Dimensions

Pile Height
0.31in-0.59in
Size
7 ft-6inX9 ft-6in

Details

Color
Beige/Beige
Pattern
soho
Material
Wool, Viscose
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.