This item is Discontinued.

Safavieh Soho 7.5 ft. x 9.5 ft. Trellis Contemporary Rug - Light Green SO85A-8

Soho 7.5 ft. x 9.5 ft. Trellis Contemporary Rug - Light Green (Discontinued)

  • Mfr # SO85A-8
  • Zoro # G410698689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO85A-8
Zoro #
G410698689
UPC #
683726012658
Country of Origin
China

Dimensions

Length (In.)
90 in
Width (In.)
114 in
Size
8ft X10ft

Details

Weave
hand tufted / hooked
Shape
Rectangle
Style
Soho
Knitting
Tufted
Item
Rug
Material
Wool
Color
Multi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.