Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solstice Round Side Table Black & Gold

  • Mfr # ACC3201A

  • Zoro # G511779904


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Mdf
Weight Capacity
30 Lbs.
Color
Black & Gold
Size Dimension
16inX16inX20in
Metal Type
Iron/ Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC3201A
Zoro #
G511779904
UPC #
889048445987
Country of Origin
India

Dimensions

Size Dimension
16inX16inX20in

Details

Tabletop Material
Mdf
Weight Capacity
30 Lbs.
Color
Black & Gold
Metal Type
Iron/ Steel
Finish Surface Treatment
Electroplated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.