This item is Discontinued.

Safavieh Square Global Tulum Rug, Ivory & Blue - 5 x 5 ft. TUL272C-5SQ

Square Global Tulum Rug, Ivory & Blue - 5 x 5 ft. (Discontinued)

  • Mfr # TUL272C-5SQ
  • Zoro # G111653499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272C-5SQ
Zoro #
G111653499
UPC #
195058091763
Country of Origin
Turkey

Dimensions

Size
5 ft X 5ft

Details

Color
Ivory/Blue
Weave
power loomed
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.