Zoro Homepage

Stone Wash Medium Rectangle Area RugYellow 6 x 9 ft.

  • Mfr # STW213A-6

  • Zoro # G709651951


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Size
6inX9in
Pattern
stone wash
Material
55% Wool, 10% Viscose, 35% Cotton
Pile Height
0.20in
Weave
hand knotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW213A-6
Zoro #
G709651951
UPC #
889048070820
Country of Origin
India

Dimensions

Size
6inX9in
Pile Height
0.20in

Details

Color
Yellow
Pattern
stone wash
Material
55% Wool, 10% Viscose, 35% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.