This item is Discontinued.

Safavieh Stone Wash Runner RugIndigo 2 ft. 6 in. x 6 ft. STW235B-26

Stone Wash Runner RugIndigo 2 ft. 6 in. x 6 ft. (Discontinued)

  • Mfr # STW235B-26
  • Zoro # G109649657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW235B-26
Zoro #
G109649657
UPC #
683726714460
Country of Origin
India

Dimensions

Pile Height
0.20in
Size
2 ft-6inX6 ft

Details

Color
Indigo
Pattern
stone wash
Material
55% Wool, 10% Viscose, 35% Cotton
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.