Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Streep Bed, Grey - Full

  • Mfr # BED6300C-F

  • Zoro # G010547813


original price: $630.99
9% off
new price: $567.99
/ea
Free Shipping & Returns

Key Features

Bed Size
58in x 82.5in x 55in
Color
Grey
Material
Velvet
Fill Material
Foam
Metal Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED6300C-F
Zoro #
G010547813
UPC #
889048438156
Country of Origin
China

Dimensions

Bed Size
58in x 82.5in x 55in

Details

Color
Grey
Material
Velvet
Fill Material
Foam
Metal Color
Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.