This item is Discontinued.

Safavieh Studio Leather Contemporary Rectangle Hand-Woven Rugs, Grey - 2 ft.-3 in. x 7 ft. STL174F-27

Studio Leather Contemporary Rectangle Hand-Woven Rugs, Grey - 2 ft.-3 in. x 7 ft. (Discontinued)

  • Mfr # STL174F-27
  • Zoro # G315815396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL174F-27
Zoro #
G315815396
UPC #
889048580480
Country of Origin
India

Description

Inspired by global travel and the bold colorful motifs adorning fashionable ski chalets Safavieh translates rustic lodge style into the supremely chic and easy-care Adirondack collection. Crafted of enhanced polypropylene yarns Adirondack rugs explore stylish over-dye and antiqued looks making striking fashion statements in any room. This collection is power loomed in Turkey. Features -These rugs are perfect in the bedroom living room dining room or home office -Studio Leather Contemporary Rectangle Hand-Woven Rug -Transitionally designed these rugs can be integrated into any contemporary modern traditional Specifications - Construction: Hand-Woven - Color: Grey - Size: 2 ft.-3 in. x 7 ft. - Fiber Content: 100% Leather - Rug Collection: Studio Leather - Shape: Rectangle - Country of Origin: India - Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.