This item is Discontinued.

Safavieh Sutton Power Loomed Runner Area Rug, Fuchsia and Ivory - 3 x 10 ft. SUT402D-310

Sutton Power Loomed Runner Area Rug, Fuchsia and Ivory - 3 x 10 ft. (Discontinued)

  • Mfr # SUT402D-310
  • Zoro # G409288266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUT402D-310
Zoro #
G409288266
UPC #
889048383838
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Size
2ft X10ft

Details

Color
Ivory
Material
68% Polyester, 25% Cotton, 7% Polycotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.