
Suzani Large Rectangle RugsGreen & Violet 8 x 10 ft.
Mfr # SZN102A-8
Zoro # G809645942
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Pattern
suzani
Material
80% Wool, 20% Cotton
Size
8 ft x 10 ft
Weave
hand knotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SZN102A-8
Zoro #
G809645942
UPC #
889048485334
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Details
Color
Green/Violet
Pattern
suzani
Material
80% Wool, 20% Cotton
Weave
hand knotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.