Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suzani Round RugsOrange & Silver 5 x 5 ft.

  • Mfr # SZN105A-5R

  • Zoro # G809645867


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Pattern
suzani
Material
80% Wool, 20% Cotton
Size
5 ft x 5 ft
Weave
hand knotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SZN105A-5R
Zoro #
G809645867
UPC #
889048485525
Country of Origin
India

Dimensions

Size
5 ft x 5 ft

Details

Color
Orange/Silver
Pattern
suzani
Material
80% Wool, 20% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.