
Tate 1 Drawer Accent Table, Distressed & Grey
Mfr # ACC5714C
Zoro # G111838452
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Metal Color
Antique Black
Number of Shelves
1
Weight Capacity
40 Lbs.
Number of Drawers
1
Wood Type
Pine/ Mdf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC5714C
Zoro #
G111838452
UPC #
195058019422
Country of Origin
China
Dimensions
Drawer Dimensions
13.3 in X 11 in X 3.5 in
Size
19 in X15.8 in X26 in
Details
Metal Color
Antique Black
Number of Shelves
1
Weight Capacity
40 Lbs.
Number of Drawers
1
Wood Type
Pine/ Mdf
Finish
Water Based Paint
Color
Distressed Grey
Metal Type
Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.