Zoro Homepage

Tate 2 Drawer 2 Door Console Table, Greige

  • Mfr # CNS5722D

  • Zoro # G211851047


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
2
Number of Shelves
1
Metal Color
Antique Black
Drawer Dimensions
12.7 in X 9.1 in X 3.6 in
Weight Capacity
40 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5722D
Zoro #
G211851047
UPC #
195058019668
Country of Origin
China

Dimensions

Drawer Dimensions
12.7 in X 9.1 in X 3.6 in
Shelf Dimensions
42.7 in X 8.4 in X 9.6 in
Size
47.3 in X13 in X29.5 in

Details

Number of Drawers
2
Number of Shelves
1
Metal Color
Antique Black
Weight Capacity
40 Lbs.
Metal Type
Zinc Alloy
Finish
Water Based Paint
Color
Greige
Wood Type
Pine/ Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.