This item is Discontinued.

Safavieh Thelma End Table- Red Maple - 30 x 14.2 x 16.1 in. AMH6619C

Thelma End Table- Red Maple - 30 x 14.2 x 16.1 in. (Discontinued)

  • Mfr # AMH6619C
  • Zoro # G110643163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH6619C
Zoro #
G110643163
UPC #
683726139751
Country of Origin
China

Dimensions

Drawer Dimensions
10.9 in X 5.1 in X 11.1 in
Shelf Dimensions
11.7 in X 10.7 in X 12.5 in
Dimensions
16.1 in X 14.2 in X 30 in

Details

Weight Capacity
35 lbs.
Quantity of Drawers
1
Tabletop Color
Honey Natural
Finish
Nc Coating
Wood Color
Honey Natural
Wood Species
Fir
Metal Type
Zinc
Intended / Approved Use
Residential Use Only
Assembled/Unassembled
Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.