This item is Discontinued.

Safavieh Theresa Glass Top Desk, Clear & Gold DSK2202A

Theresa Glass Top Desk, Clear & Gold (Discontinued)

  • Mfr # DSK2202A
  • Zoro # G411839753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK2202A
Zoro #
G411839753
UPC #
889048443112
Country of Origin
China

Dimensions

Dimensions
43.3 in X 21.7 in X 29.5 in

Details

Assembled/Unassembled
Unassembled
Color
Clear / Gold
Metal Type
Metal Tube
Metal Color
Gold
For Use With
Residential Use Only
Finish
Tempered Glass
Weight Capacity
100 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.