This item is Discontinued.

Safavieh Toby End Table- Filbert Brown - 29.7 x 14.2 x 16.9 in. AMH6625F

Toby End Table- Filbert Brown - 29.7 x 14.2 x 16.9 in. (Discontinued)

  • Mfr # AMH6625F
  • Zoro # G309911103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6625F
Zoro #
G309911103
UPC #
683726247067
Country of Origin
China

Dimensions

Size Dimension
16.9inX14.2inX29.7in
Drawer Dimensions
12.3in X 4.7in X 11.9in

Details

Tabletop Material
Pine
Color
Brown
Weight Capacity
35 Lbs.
Finish Surface Treatment
Nc Coating
No Of Drawers
2
Metal Type
Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.