This item is Discontinued.

Safavieh Toby End Table- French Grey - 29.7 x 14.2 x 16.9 in. AMH6625A

Toby End Table- French Grey - 29.7 x 14.2 x 16.9 in. (Discontinued)

  • Mfr # AMH6625A
  • Zoro # G510610628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH6625A
Zoro #
G510610628
UPC #
683726243809
Country of Origin
China

Dimensions

Size Dimension
16.9inX14.2inX29.7in
Drawer Dimensions
12.3in X 4.7in X 11.9in

Details

Tabletop Material
Elm
Weight Capacity
35 Lbs.
Color
Ash Grey
Finish Surface Treatment
Nc Coating
No Of Drawers
2
Metal Type
Zinc Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.