Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toronto Shag Small Rectangle Rug, Ivory and Light Grey - 3 x 5 ft.

  • Mfr # SGT727A-3

  • Zoro # G809749886


product price: $67.45
/ea

Key Features

Pile Height
1.25 in
Weave
hand tufted / hooked
Material
Polyester
Size
3ft X5ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGT727A-3
Zoro #
G809749886
UPC #
889048247819
Country of Origin
India

Dimensions

Pile Height
1.25 in
Size
3ft X5ft

Details

Weave
hand tufted / hooked
Material
Polyester
Color
Ivory/Light Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.