This item is Discontinued.

Safavieh Torre Concrete Accent Table- Ivory - 17.3 x 12.2 x 12.2 in. VNN1001B

Torre Concrete Accent Table- Ivory - 17.3 x 12.2 x 12.2 in. (Discontinued)

  • Mfr # VNN1001B
  • Zoro # G010667917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNN1001B
Zoro #
G010667917
UPC #
889048184411
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
12.2in X 12.2in X 17.3in

Details

Weight Capacity
154.32 Lbs.
Color
Ivory
Material
Concrete
Finish Surface Treatment
Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.