Zoro Homepage

Total Performance Hand Hooked Rectangle RugRust & Green 8 x 10 ft.

  • Mfr # TLP721B-8

  • Zoro # G509645822


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.25 in
Material
Poly-arcylic
Weave
hand tufted / hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP721B-8
Zoro #
G509645822
UPC #
683726627951
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
8ft X10ft

Details

Material
Poly-arcylic
Color
Rust/Green
Weave
hand tufted / hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.