Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Total Performance Hand Hooked Runner RugIvory & Gold 2 ft.3 in. x 9 ft. TLP721A-29

Total Performance Hand Hooked Runner RugIvory & Gold 2 ft.3 in. x 9 ft. (Discontinued)

  • Mfr # TLP721A-29
  • Zoro # G609645906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP721A-29
Zoro #
G609645906
UPC #
683726627838
Country of Origin
China

Dimensions

Size
2 ft-3inX9 ft
Pile Height
0.25in

Details

Color
Ivory/Gold
Pattern
total performance
Material
Poly-arcylic
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.