Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trunk Concrete Accent Table- Dark Grey - 16.5 x 14.9 x 14.9 in.

  • Mfr # VNN1004A

  • Zoro # G610636290


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
14.9in X 14.9in X 16.5in
Weight Capacity
175 Lbs.
Material
Concrete
Color
Dark Grey
Finish Surface Treatment
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNN1004A
Zoro #
G610636290
UPC #
889048184541
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
14.9in X 14.9in X 16.5in

Details

Weight Capacity
175 Lbs.
Material
Concrete
Color
Dark Grey
Finish Surface Treatment
Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.