This item is Discontinued.

Safavieh Tulum 10 x 10 ft. Square Area Rug Ivory & Black TUL229B-10SQ

Tulum 10 x 10 ft. Square Area Rug Ivory & Black (Discontinued)

  • Mfr # TUL229B-10SQ
  • Zoro # G311520683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL229B-10SQ
Zoro #
G311520683
UPC #
195058153362
Country of Origin
Turkey

Dimensions

Size
10 ftx10 ft

Details

Color
Ivory/Black
Pattern
tulum
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.