Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valencia Power Loomed Rectangle Rug- Alpine - Mauve- 4 x 6 ft.

  • Mfr # VAL112B-4

  • Zoro # G609433237


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Size
4inX6in
Color
Alpine/Mauve
Pattern
valencia
Material
Polyester
Pile Height
0.20in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL112B-4
Zoro #
G609433237
UPC #
889048045750
Country of Origin
China

Dimensions

Size
4inX6in
Pile Height
0.20in

Details

Color
Alpine/Mauve
Pattern
valencia
Material
Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.