Zoro Homepage

Valencia Power Loomed Rectangle Rug- Mauve - Multi- 9 X 12 Ft.

  • Mfr # VAL212A-9

  • Zoro # G010623562


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Mauve/Multi
Material
Polyester
Pile Height
0.20 in
Size
9ft X12ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL212A-9
Zoro #
G010623562
UPC #
889048046665
Country of Origin
China

Dimensions

Pile Height
0.20 in
Size
9ft X12ft

Details

Weave
power loomed
Color
Mauve/Multi
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.