Zoro Homepage

Valencia Power Loomed Rectangle Rug- Multi- 4 x 6 ft.

  • Mfr # VAL218K-4

  • Zoro # G309290024


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
4ft X6ft
Material
Polyester
Weave
power loomed
Color
Multi
Pile Height
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL218K-4
Zoro #
G309290024
UPC #
889048115033
Country of Origin
China

Dimensions

Size
4ft X6ft
Pile Height
0.20 in

Details

Material
Polyester
Weave
power loomed
Color
Multi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.