Zoro Homepage

Valencia Small Rectangle Area Rug, Blue and Multi - 3 x 5 ft.

  • Mfr # VAL123M-3

  • Zoro # G009286051


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Color
Blue/Multi
Pattern
valencia
Material
Polyester
Pile Height
0.20in
Size
3inX5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL123M-3
Zoro #
G009286051
UPC #
889048251021
Country of Origin
Turkey

Dimensions

Pile Height
0.20in
Size
3inX5in

Details

Color
Blue/Multi
Pattern
valencia
Material
Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.