Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valton Natural Side Table

  • Mfr # PAT1511B

  • Zoro # G411779769


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Natural , Light Grey
Size Dimension
28.7 in X 28.7 in X 18.8 in
Wood Type
Acacia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT1511B
Zoro #
G411779769
UPC #
889048979260
Country of Origin
Viet Nam

Dimensions

Size Dimension
28.7 in X 28.7 in X 18.8 in

Details

Tabletop Color
Natural , Light Grey
Wood Type
Acacia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.