
Vance 2 Drawer 1 Shelf Desk, Black & Brown
Mfr # DSK5013A
Zoro # G411840346
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Shelf Dimensions
19.17 in X 18.81 in X 3.81 in
Metal Color
Black
Number of Shelves
1
Wood Color
Brown
Metal Type
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSK5013A
Zoro #
G411840346
UPC #
195058385756
Country of Origin
China
Dimensions
Shelf Dimensions
19.17 in X 18.81 in X 3.81 in
Size Dimension
42 in X20 in X30 in
Details
Metal Color
Black
Number of Shelves
1
Wood Color
Brown
Metal Type
Iron
Weight Capacity
22.05 Lbs.
Finish
Nc Paint
Material
Mahogany / Mdf
Color
Brown , Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.