
Vedette 5 Basket Storage Chest- Distressed White - 46.1 x 13.4 x 17.3 in. (Discontinued)
- Mfr # AMH5739B
- Zoro # G510759204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMH5739B
Zoro #
G510759204
UPC #
889048038936
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
17.3inX13.4inX46.1in
Drawer Dimensions
13.8 X 11.2 X 7.4in
Details
Weight Capacity
65 Lbs.
Material
Pine
Color
Vintage White
Finish Surface Treatment
Water Based Paint
No Of Drawers
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.