This item is Discontinued.

Safavieh Vedette 5 Basket Storage Chest- Vintage Grey - 46.1 x 13.4 x 17.3 in. AMH5739D

Vedette 5 Basket Storage Chest- Vintage Grey - 46.1 x 13.4 x 17.3 in. (Discontinued)

  • Mfr # AMH5739D
  • Zoro # G910759200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMH5739D
Zoro #
G910759200
UPC #
889048038950
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
17.3inX13.4inX46.1in
Drawer Dimensions
13.8 X 11.2 X 7.4in

Details

Weight Capacity
65 Lbs.
Material
Pine
Color
Vintage Grey
Finish Surface Treatment
Water Based Paint
No Of Drawers
5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.