This item is Discontinued.

Safavieh Vedette 5 Basket Storage Chest- Vintage White - 46.1 x 13.4 x 17.3 in. AMH5739E

Vedette 5 Basket Storage Chest- Vintage White - 46.1 x 13.4 x 17.3 in. (Discontinued)

  • Mfr # AMH5739E
  • Zoro # G010759254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH5739E
Zoro #
G010759254
UPC #
889048038967
Country of Origin
China

Dimensions

Drawer Dimensions
13.8 X 11.2 X 7.4 in
Size
17.3 in X13.4 in X46.1 in

Details

Weight Capacity
65 Lbs.
Number of Drawers
5
Wood Type
Pine
Finish
Water Based Paint
Color
White Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.