Zoro Homepage

Velza Outdoor Wall Lantern, Clear & Black

  • Mfr # PLT4005A

  • Zoro # G212021449


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Canopy Dimensions
8 in X 4.75 in X 0.75 in
Glass Color
Black
Light Technology
Led 4w
Shade Color
Clear
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4005A
Zoro #
G212021449
UPC #
889048815728
Country of Origin
China

Dimensions

Canopy Dimensions
8 in X 4.75 in X 0.75 in
Length
6 in
Size
9 in x 8.3 in x 15 in

Details

Glass Color
Black
Light Technology
Led 4w
Shade Color
Clear
Watts
4w
Housing Material
Aluminium / Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.