Zoro Homepage

Venus Rectangle Shag RugIvory & Grey 8 x 10 ft.

  • Mfr # VNS684A-8

  • Zoro # G409745257


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
61% Polypropylene, 24% Jute, 7% Polyester, 8% Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNS684A-8
Zoro #
G409745257
UPC #
889048909601
Country of Origin
Egypt

Dimensions

Size
8ft X10ft

Details

Weave
power loomed
Color
Ivory/Grey
Material
61% Polypropylene, 24% Jute, 7% Polyester, 8% Latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.