This item is Discontinued.

Safavieh Venus Shag Power Loomed Runner Shag RugIvory & Grey 2 ft.2 in. x 8 ft. VNS681A-28

Venus Shag Power Loomed Runner Shag RugIvory & Grey 2 ft.2 in. x 8 ft. (Discontinued)

  • Mfr # VNS681A-28
  • Zoro # G709744813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNS681A-28
Zoro #
G709744813
UPC #
889048909304
Country of Origin
Egypt

Dimensions

Size
2 ft-2inx8 ft

Details

Color
Ivory/Grey
Pattern
venus shag
Material
61% Polypropylene, 24% Jute, 7% Polyester, 8% Latex
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.