This item is Discontinued.

Safavieh Veranda Power Loomed Accent Area Rug, Black and Creme - 2 ft.-7 in. x 5 ft. VER099-0421-3

Veranda Power Loomed Accent Area Rug, Black and Creme - 2 ft.-7 in. x 5 ft. (Discontinued)

  • Mfr # VER099-0421-3
  • Zoro # G709544123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VER099-0421-3
Zoro #
G709544123
UPC #
683726668244
Country of Origin
Türkiye

Dimensions

Pile Height
0.16in
Size
2 ft-7inX5 ft

Details

Color
Black/Creme
Pattern
veranda
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.