This item is Discontinued.

Safavieh Veranda Power Loomed Round Rug- Cream - Terracotta- 6 ft. 7 in. x 6 ft. 7 in. VER080-0712-7R

This item is Discontinued.

Safavieh

Veranda Power Loomed Round Rug- Cream - Terracotta- 6 ft. 7 in. x 6 ft. 7 in. (Discontinued)

Mfr # VER080-0712-7R
Zoro # G010703967
UPC # 683726135753
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VER080-0712-7R
Zoro #
G010703967
UPC #
683726135753
Country of Origin
China

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.16in

Details

Color
Cream/Terracotta
Pattern
veranda
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.