This item is Discontinued.

Safavieh Vintage Accent Area Rug, Mouse - 3 ft.-3 in. x 5 ft.-7 in. VTG116-3110-3

Vintage Accent Area Rug, Mouse - 3 ft.-3 in. x 5 ft.-7 in. (Discontinued)

  • Mfr # VTG116-3110-3
  • Zoro # G609284488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG116-3110-3
Zoro #
G609284488
UPC #
889048278950
Country of Origin
Belgium

Dimensions

Pile Height
0.24 in
Size
3ft X 5 ft

Details

Weave
power loomed
Color
Mouse
Material
67.7% Viscose, 20.6% Polyester, 11.8% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.