Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh VIntage Hamadan Small Rectangle Area Rug, Red and Multi - 2 ft. - 7 in. x 5 ft. VTH213A-3

VIntage Hamadan Small Rectangle Area Rug, Red and Multi - 2 ft. - 7 in. x 5 ft. (Discontinued)

  • Mfr # VTH213A-3
  • Zoro # G209544180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTH213A-3
Zoro #
G209544180
UPC #
889048247758
Country of Origin
Turkey

Dimensions

Pile Height
5/8in
Size
2 ft-7inx5 ft

Details

Color
Red/Multi
Pattern
vintage hamadan
Material
70% Polypropylene, 30% Jute
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.