Zoro Homepage

VIntage Hamadan Small Rectangle Area Rug, Red and Multi - 4 x 6 ft.

  • Mfr # VTH211A-4

  • Zoro # G009285573


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Red/Multi
Material
70% Polypropylene, 30% Jute
Pile Height
5/8 in
Size
4ft X6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTH211A-4
Zoro #
G009285573
UPC #
889048247369
Country of Origin
Turkey

Dimensions

Pile Height
5/8 in
Size
4ft X6ft

Details

Weave
power loomed
Color
Red/Multi
Material
70% Polypropylene, 30% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.