Zoro Homepage

VIntage Hamadan Small Rectangle Area Rug, Red and Multi - 4 x 6 ft.

  • Mfr # VTH219A-4

  • Zoro # G809544436


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pattern
vintage hamadan
Material
Polypropylene
Pile Height
5/8in
Size
4 ftx6 ft
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTH219A-4
Zoro #
G809544436
UPC #
889048247703
Country of Origin
Turkey

Dimensions

Pile Height
5/8in
Size
4 ftx6 ft

Details

Color
Red/Multi
Pattern
vintage hamadan
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.