This item is Discontinued.

Safavieh Vintage Hamadan Square Area Rug Light Grey & Grey - 6 ft.-7 in. x 6 ft.-7 in. VTH221K-7SQ

Vintage Hamadan Square Area Rug Light Grey & Grey - 6 ft.-7 in. x 6 ft.-7 in. (Discontinued)

  • Mfr # VTH221K-7SQ
  • Zoro # G211529069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTH221K-7SQ
Zoro #
G211529069
UPC #
889048375482
Country of Origin
Turkey

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
5/8in

Details

Color
Light Grey/Grey
Pattern
vintage hamadan
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.